This item is Discontinued.

This item is Discontinued.
8-Pc Hd Metric Hex Key Wrench Set Hex Key Set, W1113C (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W1113C
- Zoro #
- G1679733
- UPC #
- 20039564112182
- Country of Origin
- Unknown
Dimensions
- Metric Size
- 2, 2.5, 3, 4, 5, 6, 8 and 10
Details
- End Shape
- Hex
- Number of Pieces
- 8
- Handle Type
- L
- Includes
- Key ring style holder
- SAE or Metric
- Metric
- Finish
- Chrome Plated
- Material
- Steel
- Non-Magnetic
- Yes
- Color
- Gray
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.