Phillips/Slotted/Star Bit Driver 12 pc
- Mfr # W1728
- Zoro # G3888286
product price:
$
9.15
/ea
Key Features
Includes
6-1/2 in. flexible bit extension; Bit sizes: Phillips #1, 2, 3; Slotted 5/32, 3/16, 1/4; Star T10, T15, T20, 1/4 in. adapter
Handle Color
Black, Red
Handle Type
Standard
Single End/Double End
Single
Ratcheting
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W1728
- Zoro #
- G3888286
- UPC #
- 39564012006
- Country of Origin
- China
Details
- Includes
- 6-1/2 in. flexible bit extension; Bit sizes: Phillips #1, 2, 3; Slotted 5/32, 3/16, 1/4; Star T10, T15, T20, 1/4 in. adapter
- Handle Color
- Black, Red
- Handle Type
- Standard
- Single End/Double End
- Single
- Ratcheting
- No
- Number of Pieces
- 12
- Power Source
- Manual
- Max Torque
- 2.5
- Bit Storage
- Yes
Description
Wilmar Corporation was founded in 1971. Based in Renton Washington, Wilmar supplies major retailers as well as distributors throughout North America. By providing quality tools, great service and innovative packaging and product support, Wilmar has become one of the leading distributors of professional tools in North America.
- • Oversized handle for improved torque
- • Comfortable non-slip molded grip
- • Built-in storage inside handle
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.