This item is Discontinued.

This item is Discontinued.
Performance Tool 4 in. Alloy Steel Assorted Mini Pliers (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W3306
- Zoro #
- G305998672
- UPC #
- 39564033063
- Country of Origin
- China
Dimensions
- Length
- 5 in
Details
- Includes
- Cutter
- Material
- Alloy Steel
Description
Wilmar Corporation was founded in 1971 and supplies major retailers as well as distributors throughout North America. By providing quality tools, great service, and innovative packaging and product support, Wilmar has become one of the leading distributors of professional tools in North America.
- • Forged alloy steel construction
- • Spring loaded for easy use
- • Cushion grips for comfort
- • Heat treated for strength and durability
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.