This item is Discontinued.

Performance Tool PT Power 66 lm Camouflage LED Flashlight W2452

This item is Discontinued.

Performance Tool

PT Power 66 lm Camouflage LED Flashlight (Discontinued)

Mfr # W2452
Zoro # G105858695
UPC # 39564064999
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W2452
Zoro #
G105858695
UPC #
39564064999
Country of Origin
China

Dimensions

Width
1 in
Height
3-1/2 in
Overall Depth
1 in

Details

Item
Flashlight
Maximum Lumens Output
55 lm
Color
Camo
Lamp Type
LED
Material
Aluminum
Light Color
Super Bright
Battery Life
3.5 hr

Description

Great for camping, backpacking, hunting fishing, auto emergencies, home repair, garage and workshop.


  • • Super Bright Nichia LED never needs replacing.
  • • 6 hour run time.
  • • 100 m beam distance.
  • •
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.