This item is Discontinued.

Wilson Jones 1" Ring View Binder 8-1/2 x 5-1/2", White W362-10W

This item is Discontinued.

Wilson Jones

1" Ring View Binder 8-1/2 x 5-1/2", White (Discontinued)

Mfr # W362-10W
Zoro # G7490336
UPC # 078910362907
Country of Origin United States
Category Binders
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W362-10W
Zoro #
G7490336
UPC #
078910362907
Country of Origin
United States

Dimensions

Size
8.5 x 5.5

Details

Item
Ring View Binder,8.5x5.5,1",White
Color
White
Number of Rings
3
Material
Polypropylene
Weight
0.73 lbs

Description

Ring View Binder,8.5x5.5,1",White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.