This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W86620H
- Zoro #
- G4254260
- UPC #
- 078910866207
- Country of Origin
- United States
- Item
- Ultra Duty D-Ring Binder,2" Cap,White
- Color
- White
- Number of Rings
- 3
- Material
- Polypropylene
- Weight
- 1.05 lbs
Dimensions
- Size
- 11 x 8.5
Description
Item Ultra Duty D-Ring Binder,2 In. Cap,White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.