This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21400
- Zoro #
- G4254166
- UPC #
- 078910214008
- Country of Origin
- China
- Item
- Super Heavy Sheet Protectors,Letter,PK50
- Material
- Polypropylene
- Color
- Clear
- Weight
- 2 lbs
- Load Orientation
- Top
- Sheet Protector Type
- Ring Binder
- Number of Holes Punched
- 3
Description
Super Heavy Sheet Protectors,Letter,PK50, Package Quantity 50