This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W55567
- Zoro #
- G4254227
- UPC #
- 078910555675
- Country of Origin
- China
Dimensions
- Width
- 9.4"
- Size
- 11.7" D x 9.4" W x 1 H
- Index Divider Size
- 11 x 8.5
Details
- Item
- Index Dividers
- Tab Color
- Assorted
- For Use With
- Ring Binders
- Includes
- (5) Sets of Eight Tab Inserts
- Tab Style
- 8-Tab
- Orientation
- Side Tab
- Index Divider Type
- Customizable
- Punched/Unpunched
- 3-Hole Punched
- Machine Compatibility
- Inkjet Printers; Laser Printers
- Index Divider Color Assortment
- (2) Blue; (2) Light Blue; (2) Yellow; Green; Orange
- Tab Material
- Polypropylene
- Form Quantity
- 5 Sets
- Tab Color Assortment
- (2) Blue; (2) Light Blue; (2) Yellow; Green; Orange
- Index Divider Material
- Poly
- Index Divider Color
- Assorted
- Index Divider Style
- Customizable
Description
View-Tab Index Divider,8-Tab,Letter,PK5, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.