This item is Discontinued.

Wilson Jones Wilson Jones G1024 Accounting Sheets  24-Col  9-1/4 x 11-7/8  100 Loose Sheets/pk  GN G1024

This item is Discontinued.

Wilson Jones

Wilson Jones G1024 Accounting Sheets 24-Col 9-1/4 x 11-7/8 100 Loose Sheets/pk GN (Discontinued)

Mfr # G1024
Zoro # G804112500
UPC # 78910610244
Country of Origin China
Category Toys & Games
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G1024
Zoro #
G804112500
UPC #
78910610244
Country of Origin
China

Description

Smudgeproof inks for permanent record keeping. Slotted holes allow insertion and removal of sheets without disassembling binder.
  • Sheet Size: 9-1/4" x 11-7/8".
  • Format: Loose Sheet.
  • Layout: Double-Page Form Sheet Ruled Both Sides Different.
  • Paper Color(s): Green.
  • Punching: Side Slotted Holes.
  • Number of Columns: 24.
  • Print and Ruling Color(s): Light Green.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.