This item is Discontinued.

Wilson Jones Wilson Jones G3010 Accounting Sheets  10 Columns  11 x 14  100 Loose Sheets Pack  GN G3010

This item is Discontinued.

Wilson Jones

Wilson Jones G3010 Accounting Sheets 10 Columns 11 x 14 100 Loose Sheets Pack GN (Discontinued)

Mfr # G3010
Zoro # G104032584
UPC # 78910630105
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G3010
Zoro #
G104032584
UPC #
78910630105
Country of Origin
China

Description

Smudgeproof inks for permanent record keeping. Slotted holes allow insertion and removal of sheets without disassembling binder.
  • Sheet Size: 11" x 14".
  • Format: Loose Sheet.
  • Layout: Sheet Ruled Both Sides Alike Single-Page Form.
  • Paper Color(s): Green.
  • Punching: Side Slotted Holes.
  • Number of Columns: 10.
  • Print and Ruling Color(s): Light Green.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews