This item is Discontinued.

Wilson Jones Wilson Jones N2D Accounting  9-1/4 x 11-7/8  100 Loose Sheets Pack N2D

This item is Discontinued.

Wilson Jones

Wilson Jones N2D Accounting 9-1/4 x 11-7/8 100 Loose Sheets Pack (Discontinued)

Mfr # N2D
Zoro # G603980676
UPC # 78910731024
Country of Origin United States
Category Forms
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N2D
Zoro #
G603980676
UPC #
78910731024
Country of Origin
United States

Description

Sturdy paper stock for ease of use and better wear. Contrasting colored rulings for more accurate entries. Generous hole size for easy page turning in binder.
  • Sheet Size: 9-1/4" x 11".
  • Format: Loose Sheet.
  • Layout: Sheet Ruled Both Sides Alike Single-Page Form.
  • Paper Color(s): White.
  • Punching: 5/16" Diameter Holes 7-1/8" Outside Centers.
  • Print and Ruling Color(s): Green.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.