This item is Discontinued.

Wilson Jones Wilson Jones S491 Detailed Visitor Register Book  BLK Cover  208 Pgs  9-1/2 x 12-1/2 S491

This item is Discontinued.

Wilson Jones

Wilson Jones S491 Detailed Visitor Register Book BLK Cover 208 Pgs 9-1/2 x 12-1/2 (Discontinued)

Mfr # S491
Zoro # G204067769
UPC # 78910574911
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S491
Zoro #
G204067769
UPC #
78910574911
Country of Origin
China

Description

This complete record of indispensable visitor information includes columns for Date Badge No. Name Company and Address Citizen Department or Person Visited Purpose of Visit Time In/Out. Ideal for business reception areas and lobbies. Space for 3 400 entries; 17 entries per page. Numbered ledger paper pages. Attractive durable black hardcover.
  • Pages Per Book: 208.
  • Sheet Size (Wide x High): 12-1/2" x 9-1/2".
  • Ledgers/Journals Type: Visitor Register.
  • Lines Per Page: 17.
  • Dated/Undated: Undated.
  • Numbered/Unnumbered: Numbered.
  • Binding/Cover Type: Hardcover.
  • Cover Color(s): Black.
  • Paper Color(s): White.
  • Cover Material(s): Hardcover.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.