This item is Discontinued.

Wilson Wilson W2000T-5W 2000 Trucker Antenna with 5 in. Shaft White W2000T-5W

This item is Discontinued.

Wilson

Wilson W2000T-5W 2000 Trucker Antenna with 5 in. Shaft White (Discontinued)

Mfr # W2000T-5W
Zoro # G203985811
UPC # 20126305940
Country of Origin China
Category Antennas
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W2000T-5W
Zoro #
G203985811
UPC #
20126305940
Country of Origin
China

Description

Trucker 2000 Specifications.
  • Constructed From High Impact Engineering Thermoplastics.
  • Highest Efficiency "Q" Coil Design. Better than Antron 21K, Super Penetrator, Hustler RM 11S, K40, Halo, Blackhawk, Whiskey Still, Black Hawk and others.
  • Can be used as a Single Antenna or Co-phased for Dual Antennas.
  • Uses Silver Plated, Solid Copper 10 gauge Wire.
  • Large coil housing for increased power handling.
  • Frequency Range: 26 MHz to 30 MHz.
  • N.O.A.A. Weather Channel Ready.
  • Power Handling 3,500 Watts.
  • 3/8" X 24" Standard Threaded Shaft.
  • Also Available with 10" Stainless Steel Shaft.
  • Color: White.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.