Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W5000RT-B
- Zoro #
- G503985726
- UPC #
- 20126901067
- Country of Origin
- China
Description
The Wilson 5000 is the top performing base loaded CB antenna for the automobile. Wilson used the basic design of the Wilson Trucker 5000 with the exclusive low loss coil and proven performance qualities of the Wilson 1000. The Wilson trademark of designing an antenna with maximum efficiency is continued in the Wilson 5000.
Specifications:
High Power Ability To Handle 5,000 Watts AM, 20,000 Watts SSB (ICAS).
Made with high impact Mobay Thermoplastic.
6 gauge solid copper silver-plated wire.
Exclusive low loss coil design.
62" 17-7 PH Tapered spring stainless steel whip.
Frequency range 26 MHz to 30 MHz.
Weather Channel Ready.
Available in Roof Top, Trunk Lip, or Magnetic Mount.
Removable coil for safe storage and garage entrance.
Weather Cap included to protect mount when coil is removed.
Specifications:
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
