Brute 100 Series Heavy Duty C-Clamp, 2 in D Throat, 0 to 3 in Clamping, 5/8 in Screw
- Mfr # 14128
- Zoro # G021835862
product price:Â
$
156.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14128
- Zoro #
- G021835862
- UPC #
- 019907141280
- Country of Origin
- United States
Description
Wilton Brute Force C-Clamp heavy duty, series: 100 series, 2 in throat depth, 0 to 3 in clamping capacity, 5/8 in screw, 8,750 lb clamping pressure, forged steel body, 9 in L x 4.7 in W x 1.5 in H. Wilton Brute Force 100 series C-clamps are ideal for heavy construction with a drop forged frame, black oxide coating and clamping pressure ranging up to 15,000 lb spindles are full length, machined from a single pc of square, cold drawn steel tempered and hardened. Square spindle heads stand up to heavy wrench tightening.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.