Shop WILTON
See all product information
Create Account
Hoist, 10FT Lift, Overload Pro, 2 Ton, 4000 lb. Load Capacity, 10 ft Hoist Lift
- Mfr # L100-200WO-10
- Zoro # G1938382
product price:Â
$
550.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
4000 lb.
Hoist Lift
10 ft
Hoist Overload Protection
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L100-200WO-10
- Zoro #
- G1938382
- UPC #
- 662755995408
- Country of Origin
- China
Details
- Item
- Hoist, 10FT Lift, Overload Pro, 2 Ton
- Load Capacity
- 4000 lb.
- Hoist Lift
- 10 ft
- Hoist Overload Protection
- No
Description
Hoist, 10FT Lift, Overload Pro, 2 Ton, Hoist Overload Protection No