Shop WILTON
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hoist, 15FT Lift 37257 Ton, 3000 lb. Load Capacity, 15 ft Hoist Lift
- Mfr # L100-150WO-15
- Zoro # G1938437
product price:Â
$
607.99
/ea
Key Features
Load Capacity
3000 lb.
Hoist Lift
15 ft
Hoist Overload Protection
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L100-150WO-15
- Zoro #
- G1938437
- UPC #
- 731325170528
- Country of Origin
- China
- Item
- Hoist, 15FT Lift 37257 Ton
- Load Capacity
- 3000 lb.
- Hoist Lift
- 15 ft
- Hoist Overload Protection
- No
Description
Hoist, 15FT Lift 37257 Ton, Hoist Overload Protection No