Shop WILTON
See all product information
Create Account
Hoist, 15FT Lift, Overload Pro, 2 Ton, 4000 lb. Load Capacity, 15 ft Hoist Lift
- Mfr # L100-200WO-15
- Zoro # G1938297
product price:Â
$
651.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
4000 lb.
Hoist Lift
15 ft
Hoist Overload Protection
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L100-200WO-15
- Zoro #
- G1938297
- UPC #
- 731325171785
- Country of Origin
- China
- Item
- Hoist, 15FT Lift, Overload Pro, 2 Ton
- Load Capacity
- 4000 lb.
- Hoist Lift
- 15 ft
- Hoist Overload Protection
- No
Description
Hoist, 15FT Lift, Overload Pro, 2 Ton, Hoist Overload Protection No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.