Shop WILTON
Additional $180.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hoist, 15FT Lift, Overload Pro, 20 Ton, 20 ton Load Capacity, 15 ft Hoist Lift
- Mfr # L100-2000WO-15
- Zoro # G1937393
product price:Â
$
6,519.99
/ea
Key Features
Load Capacity
20 ton
Hoist Lift
15 ft
Hoist Overload Protection
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L100-2000WO-15
- Zoro #
- G1937393
- UPC #
- 662756198709
- Country of Origin
- China
Details
- Item
- Hoist, 15FT Lift, Overload Pro, 20 Ton
- Load Capacity
- 20 ton
- Hoist Lift
- 15 ft
- Hoist Overload Protection
- No
Description
Hoist, 15FT Lift, Overload Pro, 20 Ton, Hoist Overload Protection No