Shop WILTON
Additional $180.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hoist, 20FT Lift, Overload Pro, 15 Ton, 15 ton Load Capacity, 20 ft Hoist Lift
Mfr # L-100-1500WO-20
Zoro # G1937369
product price:Â
$
4,938.26
/ea
Key Features
Load Capacity
15 ton
Hoist Lift
20 ft
Hoist Overload Protection
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L-100-1500WO-20
- Zoro #
- G1937369
- UPC #
- 662755101687
- Country of Origin
- China
- Item
- Hoist, 20FT Lift, Overload Pro, 15 Ton
- Load Capacity
- 15 ton
- Hoist Lift
- 20 ft
- Hoist Overload Protection
- No
Description
Hoist, 20FT Lift, Overload Pro, 15 Ton, Hoist Overload Protection No