Shop WILTON
Additional $180.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hoist, 30FT Lift, Overload Pro, 10 Ton, 10 ton Load Capacity, 30 ft Hoist Lift
- Mfr # L100-1000WO-30
- Zoro # G1937527
product price:Â
$
4,361.99
/ea
Key Features
Load Capacity
10 ton
Hoist Lift
30 ft
Hoist Overload Protection
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L100-1000WO-30
- Zoro #
- G1937527
- UPC #
- 731325172492
- Country of Origin
- China
- Item
- Hoist, 30FT Lift, Overload Pro, 10 Ton
- Load Capacity
- 10 ton
- Hoist Lift
- 30 ft
- Hoist Overload Protection
- No
Description
Hoist, 30FT Lift, Overload Pro, 10 Ton, Hoist Overload Protection No