6" Standard Duty Mechanics Combination Vise with Swivel Base

  • Mfr # 746
  • Zoro # G0717832
product price: 
$
529.99
/ea
Free Shipping & Returns

Key Features

Base Type
Swivel
Jaw Width
6"
Duty Rating
Standard Duty
Overall Height
10 3/4 in
Overall Length
17 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
746
Zoro #
G0717832
UPC #
019907215004
Country of Origin
China
Item
Combination Vise
Base Type
Swivel
Duty Rating
Standard Duty
Features
Fully Enclosed Spindle, Fully Enclosed Spindle and Nut, Large Anvil Work Surface
Material
Cast iron
Item - Vises
Combination Vise
Jaw Face
Serrated
Duty Rating - Vises
Standard Duty
Body Casting Tensile Strength
30,000 psi
Number of Mounting Points
4
Swivel Angle - Vises
360 Degrees
High Visibility
No
Reversible
No
Product Grouping - Vises
Bench Vises
Deep Throat
No
Pipe Capacity - Vises
1/4 in to 3-1/2 in
Material -Vises
Cast Iron
Base Type - Vises
Swivel
Pipe Capacity
1/4" to 3-1/2"
Max. Opening
5-3/4"
Body Casting
30,000 psi
Number of Lock Down Bolts
2
Pipe Jaw Included
Yes
Swivel Angle
360 Degrees
Max. Opening Range
5-1/8 in to 7 in
Quick-Acting
No
Jaw Type
Replaceable
Max. Opening - Vises
5 3/4 in
Jaw Face - Vises
Serrated
Jaw Material
Iron
High-Visibility
No
Includes Pipe Jaw
Yes
Jaw Opening - Maximum
5 3/4 in
Body Material
Cast Iron
Includes Rotating Head
No
Jaw Pad Material
Hardened Steel
Jaw Face Type
Serrated
Base Tensile Strength
30,000 psi
Vise Type
Mechanics Vise
Jaw Attachment Type
Replaceable
Body Tensile Strength
30,000 psi
Material Process
Cast
Base Swivel Angle
360 Degrees
Number of Mounting Holes
4
Base Material
Iron
Spindle Type
Enclosed

Dimensions

Jaw Width
6"
Overall Height
10 3/4 in
Overall Length
17 3/4 in
Throat Depth
4 1/8 in
Throat Depth - Vises
4 1/8 in
Mounting Hole Dia.
1/2 in
Jaw Width Range
5-1/8 in to 7 in
Throat Depth Range
3 in to 5 in
Jaw Width - Vises
6 in
Overall Width
11 in
Jaw Face Width
6 in
Mounting Hole Diameter
5/8 in
Pipe Diameter - Maximum
3 1/2 in
Pipe Diameter - Minimum
1/4 in
Wire Rope Length
17 3/4 in
Length
17 3/4 in
Fits Chest Size
Fully Enclosed Spindle, Fully Enclosed Spindle and Nut, Large Anvil Work Surface

Description

The WILTON 746 is a combination mechanics bench vise with a cast iron body and base, built with a 30,000 psi tensile strength casting. It features a swivel base with 360-degree rotation, four mounting points, and two lockdown bolts for positioning on a workbench. This vise also includes pipe jaws for holding round stock or pipe from 1/4 in to 3-1/2 in, along with serrated replaceable jaws for general clamping tasks.

Key Features of the WILTON 746 Combination Vise:

  • Combination vise: Supports both flat material clamping and pipe holding.
  • Cast iron construction: Body and base are made of cast iron.
  • 30,000 psi casting strength: Body and base casting are rated at 30,000 psi tensile strength.
  • 360-degree swivel base: Allows the vise to be positioned as needed during use.
  • 6 in jaw width: Provides a broad clamping surface for workpieces.
  • 5-3/4 in maximum jaw opening: Accepts larger material within the vise capacity.
  • 4-1/8 in throat depth: Gives clearance from the top of the jaws to the spindle area.
  • Replaceable serrated jaws: Hardened steel jaw pads can be replaced when worn.
  • Pipe jaw included: Holds pipe from 1/4 in to 3-1/2 in diameter.
  • Fully enclosed spindle and nut: Keeps the spindle assembly enclosed during operation.
  • Large anvil work surface: Adds a flat striking surface on the vise body.
  • Four mounting holes with two lockdown bolts: Supports bench mounting and base locking.
  • Standard duty: Classified for standard-duty service.

Ratings & reviews