This item is Discontinued.

Wilton Milton S-1090-70 0.25 in. MNPT ASME Safety Valve - 70 PSI Pop off Pressure S-1090-70

This item is Discontinued.

Wilton

Milton S-1090-70 0.25 in. MNPT ASME Safety Valve - 70 PSI Pop off Pressure (Discontinued)

Mfr # S-1090-70
Zoro # G804008636
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-1090-70
Zoro #
G804008636
UPC #
-
Country of Origin
China

Description

This 1/4" MNPT safety valve is ASME coded and certified by the national board of boiler and pressure vessel inspectors. Valves are interchangeable with all other ASME valves of same size and pressure. This safety valve is bubble tight to 10% of set pop off pressure and resets after pressure drops 50%.

Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.

Features
  • 0.25 in. MNPT ASME Safety Valve - 70 PSI Pop off Pressure
  • 1/4" male national pipe thread
  • Pop off pressure of 70 pounds per square inch
  • Air flow of 70 standard cubic feet per minute
Specifications
  • SCFM: 70 SCFM air flow
  • Pop off Pressure: 70 PSI Pop off pressure
  • Valve Type: ASME Safety Valve
  • Dimension: 0.69" H x 0.69" W x 2" L
  • Weight: 0.15 Lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews