This item is Discontinued.

Wilton Milton S-1804 0.25 in. MNPT P Style Coupler S-1804

This item is Discontinued.

Wilton

Milton S-1804 0.25 in. MNPT P Style Coupler (Discontinued)

Mfr # S-1804
Zoro # G104019677
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S-1804
Zoro #
G104019677
UPC #
-
Country of Origin
China

Description

1/4" MNPT P style coupler bodies have 8 locking balls and a Buna-N seal for better retention of plugs. P style couplers have 3/8" basic flow size and a maximum pressure of 300 PSI. Made of heavy duty steel, Milton P style couplers offer air flow of up to 68 SCFM.

Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.

Features
  • 0.25 in. MNPT P Style Coupler
  • 1/4" male national pipe thread
  • Maximum inlet pressure of 300 pounds per square inch
  • Maximum temperature of 250 degrees Fahrenheit
Specifications
  • Type: Coupler
  • Basic Flow Size: 3/8" Basic Flow Size
  • Maximum PSI: Max pressure 300 PSI
  • SCFM: Air flow 68 SCFM
  • Material Type: Steel
  • Style: P Style
  • Weight: 1.425 Lbs

Ratings & reviews