This item is Discontinued.

Wilton Recipe Right Springform Pan-Round 10" W982

This item is Discontinued.

Wilton

Recipe Right Springform Pan-Round 10" (Discontinued)

Mfr # W982
Zoro # G603973647
UPC # 70896590824
Country of Origin China
Category Bakeware
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W982
Zoro #
G603973647
UPC #
70896590824
Country of Origin
China

Description

Features
  • Recipe Right
  • Spring form Pan
  • Recipe Right pans are constructed of heavy-gauge steel that provides an even heating performance
  • The non-stick coating makes food release and clean-up a breeze!
  • Shape - Round
  • Size - 10 in.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.