WIL20824 8 Lb Head 24 in. BASH Sledge Hammer

  • Mfr # WIL20824

  • Zoro # G803734406


product price:  $170.99
/ea
Free Shipping & Returns

Key Features

Head Weight
8 lb
Head Material
Drop Forged Steel
Handle Length
24 in
Height
2.45 in
Width
6.28 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WIL20824
Zoro #
G803734406
UPC #
731325179125
Country of Origin
Mexico

Dimensions

Handle Length
24 in
Height
2.45 in
Width
6.28 in

Details

Item
Sledge Hammer
Head Weight
8 lb
Head Material
Drop Forged Steel

Description

Features and Benefits:

  • Unbreakable Handle Technology and steel core design prevents breaking during overstrikes
  • Hi-Vis green easily identifiable on jobsite and Flat Head to stand upright for easy reach
  • Safety plate locks head firmly to handle eliminating head dislodging
  • Non-slip grip textured handle and Lanyard Hole to safely secure sledge to your wrist
  • Anti-vibe neck ergonomically designed to prevent injury from repeated jobsite use

Wilton is on a never-ending journey to create the highest quality, most indestructible tools on the market. On this journey we managed to design the patent pending, World's Most Durable Hammer with UnbreakableTM Handle Technology.

Key Applications: Demolition Work, Fracturing Stone and Concrete, Driving Fence Posts, Police/Fire/Rescue, Driving Stakes, Rebar Work, and Railroads.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.