This item is Discontinued.

Wilton Wilton 2105-0112 6 in. Non-Stick Pan Set - 5 Piece W0112

This item is Discontinued.

Wilton

Wilton 2105-0112 6 in. Non-Stick Pan Set - 5 Piece (Discontinued)

Mfr # W0112
Zoro # G903999255
Country of Origin China
Category Cookware
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W0112
Zoro #
G903999255
UPC #
-
Country of Origin
China

Description

Features
  • 5 piece.
  • Size - 6 in.
  • Non-stick pan set.
  • With you can make a 5 layer cake, 1 cake mix or a single batch of batter is enough to fill all 5 pans.
  • Pans make tall trendy layered cakes easy to bake.
  • 3/4 in. thick, perfect depth for a multi layered cake.
  • Non-stick coating means easy release & clean up.
  • Includes several recipes.
  • Dimension - 1.77 x 6.97 x 7.63 in.
  • Item Weight - 1.68 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.