26010922 Brake Proportioning Valve
- Mfr # W64-26010922
- Zoro # G303952126
product price:Â
$
96.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W64-26010922
- Zoro #
- G303952126
- UPC #
- -
- Country of Origin
- China
Description
Features
- Features an adjustable knee point from 100 to 1000 psi.
- The proportioning rate is 57 percent from the desired knee point onward.
- Adjuster knob with fine thread tuning provides precise adjustment.
- This adjustment lets you fine tune the front to rear braking balance by proportionally decreasing the rear brake line pressure.
- Adjustment style - Knob.
- Maximum pressure - 1500 pounds per square in.
- Inlet attachment - Female threads.
- Inlet size - 3/8 in.-24.
- Outlet attachment - Female threads.
- Outlet size - 3/8 in.-24.
- Finish - Anodized.
- Color - Silver.
- Material - Aluminum/ steel.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.