Shop WILWOOD

26113270BK 0.12 In. Tandem Brake Master Cylinder; Black

  • Mfr # W64-26113270BK
  • Zoro # G403951975

product price: 
$
557.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W64-26113270BK
Zoro #
G403951975
UPC #
889545068115
Country of Origin
China

Description

Wilwood has packaged the popular aluminum tandem chamber master cylinder with the combination proportioning valve, mounting bracket, fluid tubes and mounting hardware in a kit. Tandem master cylinder represents the latest in refinements in brake pressure actuation and fluid control. The slotted flange mounting makes it a simple bolt on for many oe mounts including the popular chrysler, corvette, gm, and Ford mustang bolt patterns and is compatible with manual or power brake system applications. The combination proportioning valve substantially simplifies wiring and brake proportioning adjustments on vehicles with brake systems. The combination block maintains full isolation between front and rear fluid circuits and is specifically designed to accompany the tandem chamber master cylinder. The combo valve and bracket are black e-coated for a performance look and long lasting durability. Stainless steel fluid tubes are precision bent with preinstalled stainless tube nuts for a simple bolt-on installation between the combination proportioning valve and the wilwood tandem master cylinder. Stainless steel button head fasteners thread into the bracket for a simple installation and years of durable, rust-free performance. Simply connect the fluid lines, bleed the system, and you're finished.

Features
  • Bore diameter - 1-1/8 in.
  • Port size - 1/2-20 in.
  • Finish - Electro coated.
  • Color - Black.
  • Material - Aluminum.
  • Includes reservoir - Yes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.