Shop WILWOOD
Create Account
WLD140-0261-BD Forged Dynalite Rear Drag Brake Kit - Drilled Rotor; Black Anodize Caliper
- Mfr # WLD140-0261-BD
- Zoro # G004042614
product price:Â
$
884.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WLD140-0261-BD
- Zoro #
- G004042614
- UPC #
- 889545008197
- Country of Origin
- China
Description
FDL Rear Drag kits are true bolt-on kits are popular muscle car rear axles and built with custom axle ends. Kits in this group are purpose built for sportsman category door cars and others with full functional four-wheel disc brakes. Based on the specific style of housing end and axle offset, mounting kits securely install the four-piston forged Dynalite caliper over 3/8" plate steel rotors that are mounted to the axle with an aluminum hat.
Specifications- Caliper Type: 4 - Black Anodize
- Rear End Axle: Big Ford
- Axle Offset: 2.36
- Rotor Diameter: 11.44
- Weight: 28 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.