Shop WILWOOD

WLD140-11978-DR 12.88 in. Forged Narrow Superlite SL6R Big Brake Front Brake Kit

  • Mfr # WLD140-11978-DR
  • Zoro # G104042743

product price: 
$
3,194.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WLD140-11978-DR
Zoro #
G104042743
UPC #
889545014730
Country of Origin
China

Description

The unsurpassed braking capacity of the Forged Narrow Superlite 6R six-piston caliper serves as the base of this group of 13"-14" big rotor kits for these popular late model vehicles. FNSL6R kits are engineered application specific for simplified installation and full compatibility with OE master cylinder output and ABS functions where used. Big brake kits provide increased brake capacity and complimentary style with wheel, tire, and suspension upgrades on show cars and high performance street/track machines. Optional caliper finishes and rotor designs simplify personalizing the style and braking requirements of any application.

Features
  • High quality construction and durability
  • Impressive designs to add to the decor
  • Variety of styles for every type of accessory
Specifications
  • Size: 12.88"
  • Weight: 48 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.