Shop WILWOOD
Create Account
WLD260-8556-BK High Volume Aluminum Tandem Master Cylinder
- Mfr # WLD260-8556-BK
- Zoro # G204042674
product price:Â
$
402.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WLD260-8556-BK
- Zoro #
- G204042674
- UPC #
- 889545067996
- Country of Origin
- China
Description
The bore master cylinders are designed primarily for manual applications and include a pushrod. The 1" bore can be used in manual and power assisted applications and does not come with a pushrod. The 1-1/8" bore is designed for use primarily with power brake applications, either from vacuum assist or hydraulic assist systems. They are designed for mount flanges from 3.22" to 3.40", common measurements for most domestic cars and trucks from the mid 1960s to present, and offer fluid outlet ports on both sides of the bore.
Specifications- Finish: Black E-coat
- Material: Aluminum
- Bore Size: 0.12"
- Weight: 3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.