WLD261-13269-BK 1 in. Bore Aluminum Tandem Master Cylinder Kit with Bracket & Proportioning Valve; Black

  • Mfr # WLD261-13269-BK
  • Zoro # G804042746
product price: 
$
504.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WLD261-13269-BK
Zoro #
G804042746
UPC #
889545068085
Country of Origin
China

Description

The popular Aluminum Tandem Chamber Master Cylinder with the Combination Proportioning Valve, mounting bracket, fluid tubes and mounting hardware in a kit. Tandem Master Cylinder represents the latest in refinements in brake pressure actuation and fluid control. The slotted flange mounting makes it a simple bolt on for many OE mounts.The combination block maintains full isolation between front and rear fluid circuits and is specifically designed to accompany the Tandem Chamber Master Cylinder. The combo valve and bracket are black E-coated for a performance look and long lasting durability.

Specifications
  • Finish: Black E-coat
  • Material: Aluminum
  • Bore Size: 1"
  • Weight: 5.55 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews