9960623116 Michigan Wolverines Cooling Towel - 12 x 30 in.
- Mfr # 9960623116
- Zoro # G903759569
product price:Â
$
51.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9960623116
- Zoro #
- G903759569
- UPC #
- 99606231161
- Country of Origin
- China
Description
Cooling towel is made of Performance Polyester fabric that cools when wet, wrung out and snapped in the air to activate. This 12" x 30" towel is a chemical free fabric, comfortable to the touch, tagless and machine washable.
Features- Michigan Wolverines Cooling Towel
- Comes with official product license
- Best quality sporting goods
- Size: 12" x 30"
- League Name: NCAA
- Team Name: Michigan Wolverines
- Weight: 0.938 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.