Shop WINDEX

Liquid Glass and Surface Cleaner, 23 oz., Clear, Unscented, Trigger Spray Bottle, 8 PK

  • Mfr # 312620

  • Zoro # G1455997


product price: 
$
47.15
/pk of 8, $5.89/ea

Key Features

Fragrance
Unscented
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Primary Chemical
None
Size
23 fl oz (0.7 quart)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
312620
Zoro #
G1455997
UPC #
019800703318
Country of Origin
United States
Item
Glass Cleaner
Fragrance
Unscented
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Primary Chemical
None
Color
Clear
Container Type
Trigger Spray Bottle
Case Quantity
8
Cleaner Chemical Product Grouping
Glass Cleaners
Net Weight
23 oz.
RTU Yield per Container
Ready to use
Standards
CEPA, California Proposition 65 Compliant, TSCA Compliant
Flash Point
Greater than 203 Degrees F
VOC Content
0.5 %
pH Level
Acidic
Rinse Required
No
Ammonia Free
Yes
Acrylic Safe
No
Biodegradable
Yes
Butyl Free
Yes
Plastic Safe
Yes
NSF Rating
Not Rated
Surfaces for Use On
Glass, Mirrors
Phosphate Free
Yes
Product Label
Multi-Surface Cleaner
Contains Vinegar
Yes
pH Value
Acidic
Removes
Appliances, Kitchen and Bathroom Surfaces, Windows, Mirrors, Glass, Tabletops, Car
Series
Windex
Ready to Use/Concentrated
Ready to Use

Description

Glass Cleaner, Ammonia Free Yes, Acrylic Safe No, Contains Vinegar Yes, Container Type Trigger Spray Bottle, Container Size 23 oz, Cleaner Form Liquid, Ready to Use/Concentrated Ready to Use, Fragrance Unscented, Product Label Multi-Surface Cleaner, Standards CEPA, California Proposition 65 Compliant, TSCA Compliant, Biodegradable Yes, Butyl Free Yes, Color Clear, Flash Point Greater than 203 Degrees F, NSF Rating Not Rated, Phosphate Free Yes, Plastic Safe Yes, Primary Chemical None

Ratings & reviews