This item is Discontinued.

This item is Discontinued.
Chesapeake Twin Lever 8" Widespread Lava (Discontinued)
Mfr #
W1132MB
Zoro #
G8826901
UPC # 850004678091
Country of Origin China
Category Widespread Bathroom Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W1132MB
- Zoro #
- G8826901
- UPC #
- 850004678091
- Country of Origin
- China
Details
- Item
- Chesapeake Twin Lever 8" Widespread Lava
Description
Chesapeake Twin Lever 8 In. Widespread Lava
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.