This item is Discontinued.

This item is Discontinued.
Fill Valve With Brass Shank (Discontinued)
Mfr #
W87751
Zoro #
G800493726
UPC # 850004678787
Country of Origin China
Category Toilet Repair Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W87751
- Zoro #
- G800493726
- UPC #
- 850004678787
- Country of Origin
- China
- For Use With
- Residential & Commercial
- Weight
- .81
- Residential / Commercial
- Both
Dimensions
- Height
- 10.7
- Length
- 3.07
- Width
- 2.4
Description
Reliability is everything when it comes to fill valves. That’s why the Windon Bay Fill Valve, with Brass Shank, gets the job done – and then some. The patented design features our exclusive anti-siphon technology with a water shutdown mechanism for the ultimate in reliable day-in, day-out performance. Engineered exclusively for the professional plumbing market, the valve is also easy to install and adjust with a sturdy brass shank and compact, all-in-one design. For end-users, whisper operation means they’ll hardly hear it working.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.