This item is Discontinued.

This item is Discontinued.
Multifold Paper Towels, 1 Ply, 200 Sheets, 221 ft, White (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 101C
- Zoro #
- G601839808
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Roll Length
- 221 ft
- Sheet Size
- 10.2 in x 13-1/4 in
- Sheet Length
- 13.25 in
- Sheet Width
- 10.2 in
Details
- Item
- Paper Towels
- Paper Towel Type
- C-Fold
- Ply
- 1 Ply
- Material
- Paper
- Number of Sheets
- 200
- Color
- White
- Container Type
- Pack
- Application
- General Purpose
- Scent
- Unscented
- Dirt Types
- Dust; Lint; Liquid; Soil
Description
High-quality, embossed. One-ply. Features improved thickness, brightness and consistent coloring. Optimized stacking reduces storage space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.