Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, White, 6 PK

  • Mfr # WIN12906

  • Zoro # G4060644


product price:  $56.35
/pk 6, $9.39/ea

Key Features

Color
White
Sheet Width
8 in
Sheet Size
8 in x 800 ft
Roll Length
800 ft
Ply
1 Ply
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WIN12906
Zoro #
G4060644
UPC #
10749507129063
Country of Origin
United States

Dimensions

Sheet Width
8 in
Sheet Size
8 in x 800 ft
Roll Length
800 ft

Details

Paper Towel Type
Hardwound
Item
Paper Towels
Color
White
Number of Sheets
Continuous Roll
Ply
1 Ply
Container Type
Roll
Material
Paper
Scent
Unscented
Dirt Types
Dust; Liquid; Soil
Application
Hand Washing; Washrooms
Compatible Mfg. Model Number
Roll Towel Dispensers

Description

Windsoft® Hardwound Roll Towels, 8 x 800 ft, White, 6 Rolls/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.