Perforated Roll Paper Towels, 2 Ply, 100 Sheets, 74 ft, White

  • Mfr # WIN1220CT

  • Zoro # G4060330


product price:  $53.19
/pk 30, $1.77/ea

Key Features

Paper Towel Type
Perforated Roll
Ply
2 Ply
Material
Paper
Roll Length
74 ft
Sheet Size
8.8 in x 11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WIN1220CT
Zoro #
G4060330
UPC #
10749507012204
Country of Origin
United States

Dimensions

Roll Length
74 ft
Sheet Size
8.8 in x 11 in
Sheet Length
8.8"
Sheet Width
11 in

Details

Item
Paper Towels
Paper Towel Type
Perforated Roll
Ply
2 Ply
Material
Paper
Number of Sheets
2; 100
Color
White
Container Type
Roll
Standards
Meets U.S. EPA standards for post-consumer material paper content
Application
General Purpose
Dirt Types
Dust; Liquid; Soil
Scent
Unscented

Description

Windsoft® Kitchen Roll Towels, 2 Ply, 11 x 8.8, White, 100/Roll, 30 Rolls/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.