This item is Discontinued.

This item is Discontinued.
Winegard RV2005 Broadcast TV Antenna Head (Discontinued)
Mfr #
W61-RV2005
Zoro #
G704168843
Country of Origin China
Category Recreational Vehicle Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W61-RV2005
- Zoro #
- G704168843
- UPC #
- -
- Country of Origin
- China
Description
Features
- Weight - 3.2.
- Amplified.
- Resistance - 75 ohm.
- Color - White.
- Clearance height - Less than 16 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.