Shop WINGITS
Create Account
Grab Bar Fastener Standard Stainless Steel with 4 in. Screw
- Mfr # GBW40
- Zoro # G824228892
product price:Â
$
120.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GBW40
- Zoro #
- G824228892
- UPC #
- 811175010004
- Country of Origin
- United States
Description
Rated up to 800 lbs. in tile and drywall or 1/4 in. Tub surrounds. GBW40, the original World's Strongest Fastener technology, developed for use with WingIts Grab Bars. Millions of installations in Commercial Construction have made the GBW40 the industry standard. It is used to install WingIts Grab Bars throughout the world in New and Existing construction. It is used extensively in Government, Healthcare and is the Standard throughout Hospitality (Marriott, Starwood, Hilton, Hyatt, Best Western, Choice Properties, Wyndham, Disney, etc. ). Average time to install a Grab Bar is less than 10-minutes. Super Heavy-duty Stainless Steel Construction, incorporates 3M's best waterproofing. The original GBW40 is compatible with WingIts and Bobrick Grab Bars. When installing into Ceramic Wall Tile, Plaster or Marble, use the Apache200 drill technology for quick, precise holes. 1. 25 in. hole required. No caulk needed - self waterproofing. Designed for 2 in. x 4 in. hollow walls and wall substrates from 1/4 in. to 1. 5 in. thick. Exceeds all Building Codes and ADA Guidelines. Installs 1 WingIts Grab Bar. Exceeds all building codes and ADA guidelinesSelf-waterproofingInstalls in minutes - lasts a lifetimeNo blocking or studs neededInstall a grab bar exactly where you want it - exactly where you need itGuaranteed to never loosen.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.