Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Stainless Steel Grab Bar WingIts, PK2

WINGITS| Zoro #: G0391447| Mfr #: RC-SSBGBW40-2

$60.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Min. Wall Thickness: 1/4"Includes: Steel ScrewFeatures: Waterproof, stainless steel and fire proof
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0391447 Mfr #: RC-SSBGBW40-2
Min. Wall Thickness: 1/4"Includes: Steel Screw
Features: Waterproof, stainless steel and fire proofDrill Size: 1-1/4"
Screw Type: PhillipsAnchor Length: 4"
Material: Stainless SteelPackage Quantity: 2
Item: Hollow Wall AnchorMeets/Exceeds: ADA/Commercial Building Codes
Screw Length: 4"Use With: WingIts Grab Bars
Wall Thickness: 1-5/16"Country of Origin (subject to change): United States

Description

Hollow Wall Anchor, Hollow Wall Anchor, Sleeve, Stainless Steel, Anchor Screw Thread Dia. #10, Anchor Size 1-1/4 In. x 4 In., Anchor Length 4 In., Drill Size 1-1/4 In., Screw Length 4 In., Screw Type Phillips, Wall Thickness 1-5/16 In., Use With WingIts Grab Bars, Includes Steel Screw, Meets/Exceeds ADA/Commercial Building Codes, Package Quantity 2

Reviews