3/4in. J Hook with Hammer on Flange 1/8in. to 1/4in., 100PK

  • Mfr # WJH12HOK-24

  • Zoro # G510062519


product price:  $291.99
/pk 100, $2.92/ea
Free Shipping & Returns

Key Features

Color
Silver
Max. Cable Capacity
3/4 in
Material
Galvanized Steel
Type
Cable Hook
Width
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WJH12HOK-24
Zoro #
G510062519
UPC #
811443030031
Country of Origin
China

Dimensions

Width
3/4 in

Details

Item
J Hook
Color
Silver
Max. Cable Capacity
3/4 in
Material
Galvanized Steel
Type
Cable Hook
Standards
UL Listed
Includes
HOK-24

Description

  • •3/4′′ Data J Hook
  • •Heavy duty pre-galvanized steel
  • •Rounded edges for the proper bend radius of cables
  • •Bendable tab for securing wires
  • •HOK-24 hammer on Clip for 1/8” to 1⁄4” Flanges
  • •UL® listed and complies with NEC® and TIA requirements for structured cabling systems
  • •16 4-Pair UTP CAT 5e or 16 Fiber optic cables or 10 CAT 6 cables

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.