Shop WINSOME
Create Account
94320 Walnut Beechwood TABLE NESTING 3PC
- Mfr # 94320
- Zoro # G204001220
product price:Â
$
134.99
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
- 94320
- Zoro #
- G204001220
- UPC #
- 21713943200
- Country of Origin
- Thailand
Description
For over three decades Winsome Furniture has been a manufacturer and distributor of high quality pantryware and lifestyle furniture for the home. Specializing in solid wood Winsome has continually brought forth innovative products in combinations of solid wood and other various materials such as wrought iron aluminum steel marble and glass. Decorate in your style and display only the best quality today. These beechwood stackable nesting tables combine contemporary design with a functional innovative look. These solid wood stackable nesting tables can be stacked as a set or used individually. WxDxH: Large 20 1" Med 15" Sm 10" x Large 15" Med 12 4" Sm 9 84" x Large 21 .7" Med 18 5" Sm 15 4"