Shop WINSOME

94349 Parkland 3 Pieces Square High- Pub Table Set

  • Mfr # 94349
  • Zoro # G003700959

product price: 
$
421.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
94349
Zoro #
G003700959
UPC #
21713943491
Country of Origin
Malaysia

Description

Since 1977, Winsome Trading Inc. has been a manufacturer of lifestyle furniture for the home. Specializing in solid wood, we have continually brought forth innovative designs with excellent value. We offer household furniture from our own design, and also accept custom designs.

This Parkland Pub Table Set by Winsome is perfect for entertaining guests in a bar or dining area. The set comes with one square table and two stools and is available in an antique walnut finish. Made of solid wood, the set requires assembly.

  • Finish: Antique Walnut.
  • Material: Solid Wood.
  • Assembly required.
  • Square table.
  • Includes 1 table and 2 stools.
  • Length: 33.86".
  • Width: 33.86".
  • Height: 38.98".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.