Shop WINSOME
Create Account
94392 21.65 x 39.76 x 15.35 in. Storage Hall Bench with Cushion; Walnut & Espresso - 2 Piece
- Mfr # 94392
- Zoro # G603961446
product price:Â
$
291.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 94392
- Zoro #
- G603961446
- UPC #
- 21713943927
- Country of Origin
- Thailand
Description
Features
- Provides a great storage solution for any room of the house
- Keeps things out of sight
- Its made with combination of solid and composite wood
- Provide storage that is needed with a good accent to the room
- 2 Piece
- Color: Walnut & Espresso
- Material: Wood & Faux Leather
- Dimension: 21.65" H x 39.76" W x 15.35" L
- Weight: 52 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.