Shop WINSOME TRADING

20727 Timber Kitchen Cart with Wainscot panel

  • Mfr # 20727
  • Zoro # G704001508

product price: 
$
256.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
20727
Zoro #
G704001508
UPC #
21713207272
Country of Origin
Thailand

Description

Timber Kitchen Cart with wainscot panel finished in Black compliments your kitchen. Top surface working area is 25.67"W x 19.37"D. One large drawer with inside dimension of 20.71"W x 13.50"D x 2.75"H. One side has open storage with one adjustable shelf. The other bottom half has close cabinet with one adjustable shelf. Inside Cabinet size 10.51"W x 15.67"D x 22.24"H (without shelf). Made of combination solid and composite wood. Ready to Assemble.
  • Color/Finish: Black
  • Material: Solid / Composite Wood
  • Dimensions:
  • Width: 27.76
  • Depth: 19.37
  • Height: 34
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.