92450 Genoa Rectangular Console Table with Glass and shelf

  • Mfr # 92450
  • Zoro # G203851130
product price: 
$
187.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
92450
Zoro #
G203851130
UPC #
21713924506
Country of Origin
Thailand

Description

Genoa Rectangular Console Hall Table with Glass inset and shelf. Overall table size 40"W x 16.34"D x 30"H. Table top size is 40"W x 16.34"D, Tempered Glass size is 30.43"W x 6.57"D. Shelf size is 36.85"W x 13.19"D. Wood is made with combination of solid and composite wood in dark espresso finish. Assembly Required.
  • Color/Finish: Dark Espresso
  • Material: Solid / Composite Wood / Glass
  • Dimensions:
  • Width: 40
  • Depth: 16.34
  • Height: 29.92
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.