92452 Morris Console Hall Table with 3 Foldable Baskets

  • Mfr # 92452

  • Zoro # G203851154


product price:  $266.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
92452
Zoro #
G203851154
UPC #
21713924520
Country of Origin
China

Description

Morris Collection is perfect tables with plenty of storage. Console Table is 40"W x 18.11"D x 29.92"H with 1 sections opening 35.28"W x 16.77"D x 9.84"H. Table comes with three foldable baskets made from Corn Hask, size 16"W x 11"D x 7"H. Table made from solid and composite wood. Assembly Required.
  • Color/Finish: Espresso
  • Material: Sold / Composite Wood
  • Dimensions:
  • Width: 40
  • Depth: 18.11
  • Height: 29.92
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.